This item is Discontinued.

Superior Glove Mechanics Gloves, 2XL, Black/Lime MXHV2PB/XXL

Mechanics Gloves, 2XL, Black/Lime (Discontinued)

  • Mfr # MXHV2PB/XXL
  • Zoro # G1957911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXHV2PB/XXL
Zoro #
G1957911
UPC #
779406204250
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
10 1/4 in
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Color
Black/Lime
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Material Handling, Recycling, Waste Handling
Palm Construction
Single Layer
Standards
ASTM F2878
ANSI/ISEA Needlestick Force - Palm Side
3
Finger Style
Fulll Finger
Thumb Style
Straight
Silicone-Free
No
Knuckle Padding Material
Neoprene
ANSI/ISEA Abrasion Level
Not Tested
Latex-Free
No
Series
MXHV
Closure Type
Hook-and-Loop
ANSI/ISEA Needlestick Level
5 - Palm Side
Glove Hand Style
Left and Right
ANSI/ISEA Needlestick Force - Fingertips
3 N
Reinforcement Coverage
Reinforced Thumb Crotch
Anti-Static
No
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Load
0 g
ANSI/ISEA Puncture Level
5
Brand and Series
Clutch Gear(R) MXHV2PB
Back Material
Stretch Nylon
ANSI/ISEA Cut Level
A5
Touchscreen Compatible
No
Stitching Material
Aramid
Cut-Resistance Coverage
Full
ANSI/ISEA Puncture Force
5
Lining
Tricot
Glove Safety Features
High-Visibility
ANSI/ISEA Needlestick Force
2
ANSI/ISEA Needlestick Force - Palm
3 N
Glove Coating Finish
Dotted
ANSI/ISEA Needlestick Level - Palm
5
Minimum Temperature
Not Rated
Glove Cut
Gunn
Glove Back Color
Lime/Black
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
Reflective Backing
No
Hand Protection Style
Glove
Biodegradable
Non-Biodegradable

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Punkban(TM), Glove Back Color Lime/Black, Glove Construction Cut and Sewn, Standards ASTM F2878, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level - Palm 5, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.