Neoprene Chemical Glove, PR
Mfr # NE250TRC-7
Zoro # G123785973
product price:Â $40.05
/prKey Features
Glove Thickness
71 mil
Glove Materials
Neoprene
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Latex-Free
Latex-Free
Standards
ANSI
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NE250TRC-7
Zoro #
G123785973
UPC #
779406416998
Country of Origin
Malaysia
Dimensions
Glove Thickness
71 mil
Size
S
Glove Length
20 in
Size - Numeric
7
Details
Item
Chemical-Resistant Gloves
Glove Materials
Neoprene
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Latex-Free
Latex-Free
Standards
ANSI
Glove Coating Finish
Embossed
Color
Black
Supported / Unsupported
Supported
ANSI/ISEA Puncture Level
3
Touchscreen Compatible
Not Touchscreen Compatible
Series
SolvStop(TM) NE250TRC
ANSI/ISEA Cut Level
A3
Max. Temp.
392 Degrees F
Silicone-Free
Contains Silicone
Anti-Static
Anti-Static Not Included
ANSI/ISEA Abrasion Level
4
Biodegradable
Non-Biodegradable
Description
Chemical-Resistant Gloves, 71 mil, 20 in, Color Black, Supported, Standards ANSI, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.