Shop SUPERIOR GLOVE

S13CXLSI Glove, Knit Seamless Knit Wrist Cuff , 10 1 PR

  • Mfr # S13CXLSI-10
  • Zoro # G715439956

product price: 
$
27.85
/pr
Sold in multiples of 12 prs for $334.20

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Yellow
ANSI/ISEA Abrasion Level
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S13CXLSI-10
Zoro #
G715439956
UPC #
779406432868
Country of Origin
China
Item
Glove
ANSI/ISEA Cut Level
A6
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Yellow
ANSI/ISEA Abrasion Level
6
Series
S13CXLSI
Cuff Style
Knit Seamless Knit Wrist
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Heat Level
4
Standards
ANSI
ANSI/ISEA Puncture Level
2
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Glove Features
Reinforced Thumb Crotch
Glove Lining Material
Acrylic
Maximum Temperature
500 Degrees F
Palm Type
Coated
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
No
Lint-Free
No
Reversible
No
Includes Finger Fourchettes
No
Double-Dipped
No
Sold As
Pair
Knit Material Color
Yellow

Dimensions

Glove Size
10
Thickness
13 ga

Description

1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.