Shop SUPERIOR GLOVE

S13CXLSI Glove, Silicone , 7 1 PR

  • Mfr # S13CXLSI-7
  • Zoro # G715439772

product price: 
$
27.85
/pr
Sold in multiples of 12 prs for $334.20

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Yellow
ANSI/ISEA Abrasion Level
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S13CXLSI-7
Zoro #
G715439772
UPC #
779406432899
Country of Origin
China
Item
Glove
ANSI/ISEA Cut Level
A6
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Yellow
ANSI/ISEA Abrasion Level
6
Series
S13CXLSI
Cuff Style
Knit Seamless Knit Wrist
Latex-Free
No
Standards
ANSI
ANSI/ISEA Heat Level
4
ANSI/ISEA Puncture Level
2
Silicone-Free
No
Glove Features
Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Hand Protection Style
Glove
Lint-Free
No
Glove Hand Style
Left and Right
Glove Lining Material
Acrylic
Touchscreen Compatible
No
Maximum Temperature
500 Degrees F
Includes Finger Fourchettes
No
Sold As
Pair
Double-Dipped
No
Knit Material Color
Yellow
Reversible
No

Dimensions

Glove Size
7
Thickness
13 ga

Description

1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.