Zoro Homepage

Safety Cuff, Full Finger, 1 PR

  • Mfr # 378GKGVBE-M

  • Zoro # G013332904


product price: $16.89
/pr
Sold in multiples of 12 for $202.68

Key Features

Glove Liner Material
Kevlar(R)
Cuff Style
Safety
Finger Coverage
Full Finger
Glove Length
10 1/4 in
Cuff Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GKGVBE-M
Zoro #
G013332904
UPC #
779406129164
Country of Origin
Pakistan

Dimensions

Glove Length
10 1/4 in
Cuff Length
2 in
Size- Numeric
8
Size- Alpha
M

Details

Glove Liner Material
Kevlar(R)
Cuff Style
Safety
Finger Coverage
Full Finger
Glove Features
Padded Palm
Reflective Backing
No
Palm Material
Leather, Goatskin
Stitching Material
Kevlar(R)
Sold As
Pair
Leather Glove Style
Drivers
Palm Style
Padded
Cuff Material
Leather
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Level
A6
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Impact Level
2
Cut-Resistance Coverage
Full
Glove Hand Style
Left and Right
Glove Back Color
Gray
Includes Double Palm
No
Hand Protection Style
Glove
Standards
ANSI/ISEA 138 Level 2
Vibration Dampening Method
Padding
Glove Back Material
Goatskin
Glove Coating Coverage
Uncoated
Pairs per Package
12
Glove Materials
Goat Leather
Thumb Style
Keystone

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Standards ANSI/ISEA 138 Level 2, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Vibration Dampening Method Padding, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.