Shop SUPERIOR GLOVE

Slim Fit Goatgrain Driver Arc, PR, 1 PR

  • Mfr # 378WGKTFG-L
  • Zoro # G416256104

product price: 
$
22.89
/pr

Key Features

Glove Liner Material
Para-Aramid
Standards
ANSI
ANSI/ISEA Cut Level
A5
Leather Glove Style
Drivers
Includes Double Palm
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
378WGKTFG-L
Zoro #
G416256104
UPC #
779406449972
Country of Origin
Pakistan
Item
Driver Gloves
Glove Liner Material
Para-Aramid
Standards
ANSI
ANSI/ISEA Cut Level
A5
Leather Glove Style
Drivers
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
ATPV Rating
33 cal/sq cm
ANSI/ISEA Heat Level
3
Arc Flash PPE Category
3
Leather Coverage Style
Full Leather
Cut-Resistance Coverage
Full
Leather Palm Process
Grain
Glove Back Color
White
Palm Material
Goatskin
Glove Features
Slim Fit
Internal Reinforcement Material
Para-Aramid
Glove Back Material
Goatskin
Gender
Women's
Palm Style
Slim Fit
Leather Grade
Premium
Finger Coverage
Full Finger
Maximum Temperature
392 Degrees F
Thumb Style
Keystone
Oil-Resistant
No
Reflective Backing
No
Palm Color
White

Dimensions

Size- Alpha
L

Description

Slim Fit Goatgrain Driver Arc, Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.