Shop SUPERIOR GLOVE

Slim Fit Goatgrain Driver Arc, PR, 1 PR

  • Mfr # 378WGKTFG-XS
  • Zoro # G216256076

product price: 
$
22.89
/pr

Key Features

Glove Liner Material
Para-Aramid
Standards
ANSI
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Leather Glove Style
Drivers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
378WGKTFG-XS
Zoro #
G216256076
UPC #
779406450015
Country of Origin
Pakistan
Item
Driver Gloves
Glove Liner Material
Para-Aramid
Standards
ANSI
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Leather Glove Style
Drivers
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Level
A5
Leather Coverage Style
Full Leather
ANSI/ISEA Heat Level
3
Hand Protection Style
Glove
Arc Flash PPE Category
3
ATPV Rating
33 cal/sq cm
Leather Palm Process
Grain
Leather Grade
Premium
Glove Features
Slim Fit
Internal Reinforcement Material
Para-Aramid
Reflective Backing
No
Gender
Women's
Palm Style
Slim Fit
Palm Color
White
Maximum Temperature
392 Degrees F
Thumb Style
Keystone
Glove Back Color
White
Glove Back Material
Goatskin
Palm Material
Goatskin
Finger Coverage
Full Finger
Oil-Resistant
No

Dimensions

Size- Alpha
XS

Description

Slim Fit Goatgrain Driver Arc, Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.