Shop SUPERIOR GLOVE

Welding Glove, Slim Fit, Leather, M

  • Mfr # 399GKGL5L-M
  • Zoro # G912486111

product price: 
$
30.75
/pr
Sold in multiples of 12 prs for $369.00

Key Features

Color
White
Cuff Style
Extended Gauntlet
Glove Materials
Leather
Standards
ANSI
Series
Endura
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
399GKGL5L-M
Zoro #
G912486111
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Cuff Length
6 in

Details

Item
Heat Resistant Glove
Color
White
Cuff Style
Extended Gauntlet
Glove Materials
Leather
Standards
ANSI
Series
Endura
Leather Glove Style
Work
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Level
A4
Max. Temp.
392 Degrees F
Welding Glove Application
MIG
Touchscreen Compatible
No
Leather Grade
Premium
Brand and Series
SUPERIOR GLOVE
Waterproof
No
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
4
High-Visibility
No
Water Resistant
No
Thumb Style
Keystone
Glove Cut
Gunn - Full Back
Glove Liner Material
Para-Aramid
Glove Insulation Material
Para-Aramid
Glove Features
Arc Flash Lvl 3

Description

Heat Resistant Glove, Welding Glove Application MIG, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Size M, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.