Shop SUPERIOR GLOVE

Welding Glove, Slim Fit, Leather, S

  • Mfr # 399GKGL5L-S
  • Zoro # G612486176

product price: 
$
30.75
/pr
Sold in multiples of 12 prs for $369.00

Key Features

Color
White
Cuff Style
Extended Gauntlet
Glove Materials
Leather
Standards
ANSI
Series
Endura
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
399GKGL5L-S
Zoro #
G612486176
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S
Cuff Length
6 in

Details

Item
Heat Resistant Glove
Color
White
Cuff Style
Extended Gauntlet
Glove Materials
Leather
Standards
ANSI
Series
Endura
ANSI/ISEA Abrasion Level
4
Cut-Resistance Coverage
Full
Thumb Style
Keystone
Welding Glove Application
MIG
Water Resistant
No
Touchscreen Compatible
No
Leather Grade
Premium
Waterproof
No
Leather Glove Style
Work
Brand and Series
SUPERIOR GLOVE
ANSI/ISEA Puncture Level
3
High-Visibility
No
ANSI/ISEA Cut Level
A4
Max. Temp.
392 Degrees F
Glove Cut
Gunn - Full Back
Glove Insulation Material
Para-Aramid
Glove Features
Arc Flash Lvl 3
Glove Liner Material
Para-Aramid

Description

Heat Resistant Glove, Welding Glove Application MIG, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Size S, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.