Winter-Cold Glove, PR

  • Mfr # STAGLLX-10

  • Zoro # G523786006


product price:  $12.75
/pr

Key Features

Base Coating Material
Latex
ANSI/ISEA Cut Level
A5
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STAGLLX-10
Zoro #
G523786006
UPC #
779406992546
Country of Origin
China

Dimensions

Size- Numeric
10
Glove Length
10.2 in
Size- Alpha
XL

Details

Base Coating Material
Latex
ANSI/ISEA Cut Level
A5
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105
Double-Dipped
Yes
Palm Type
Coated
Series
TenActiv Pro(TM) STAGLLX
Glove Coating Material
Latex
Minimum Temperature
23 Degrees F
Glove Features
Resists Liquid
Insulated
Yes
Item
Knit Gloves
Task and Chore Glove Style
String Knit
Knit Material
Latex
Knit Material Color
Orange
Gender
Unisex

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Not Applicable, Glove Style Liner, Knit Material Latex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cold-Insulated, Cut-Resistant, Glove Insulation Material Fleece, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105, Surface Resistivity Not Applicable, Insulated Yes, Base Coating Material Latex, Palm Type Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.