Winter Impact Glove, PR
Mfr # STAGLLXVB-11
Zoro # G223785989
product price:Â $26.15
/prKey Features
Includes Reinforced Thumb Crotch
No
Minimum Temperature
23 Degrees F
Glove Coating Material
Latex
Insulated
Yes
Glove Features
Resists Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STAGLLXVB-11
Zoro #
G223785989
UPC #
779406992348
Country of Origin
China
Dimensions
Size- Numeric
11
Size- Alpha
2XL
Glove Length
11.67 in
Details
Includes Reinforced Thumb Crotch
No
Minimum Temperature
23 Degrees F
Glove Coating Material
Latex
Insulated
Yes
Glove Features
Resists Liquid
Series
TenActiv Pro(TM) STAGLLXVB
Standards
ANSI/ISEA 105, ANSI/ISEA 138
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A5
Item
Knit Gloves
Base Coating Material
Latex
Palm Type
Coated
ANSI/ISEA Abrasion Level
4
Double-Dipped
Yes
Task and Chore Glove Style
String Knit
Knit Material
Tenactiv
Gender
Unisex
Knit Material Color
Orange
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Not Applicable, Glove Style Liner, Knit Material Tenactiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cold-Insulated, Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105, ANSI/ISEA 138, Surface Resistivity Not Applicable, Insulated Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.