Winter Impact Glove, PR
Mfr # STAGLLXVB-7
Zoro # G123785362
product price:Â $26.15
/prKey Features
Palm Type
Coated
Base Coating Material
Latex
Insulated
Yes
ANSI/ISEA Puncture Level
3
Series
TenActiv Pro(TM) STAGLLXVB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STAGLLXVB-7
Zoro #
G123785362
UPC #
779406992386
Country of Origin
China
Dimensions
Size- Numeric
7
Glove Length
10.78 in
Size- Alpha
S
Details
Palm Type
Coated
Base Coating Material
Latex
Insulated
Yes
ANSI/ISEA Puncture Level
3
Series
TenActiv Pro(TM) STAGLLXVB
Double-Dipped
Yes
ANSI/ISEA Abrasion Level
4
Glove Features
Resists Liquid
Standards
ANSI/ISEA 109, ANSI/ISEA 138
Minimum Temperature
23 Degrees F
ANSI/ISEA Cut Level
A5
Glove Coating Material
Latex
Includes Reinforced Thumb Crotch
No
Item
Knit Gloves
Knit Material
Tenactiv
Knit Material Color
Orange
Task and Chore Glove Style
String Knit
Gender
Unisex
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Not Applicable, Glove Style Liner, Knit Material Tenactiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cold-Insulated, Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, Leather Palm Material Not Applicable, Standards ANSI/ISEA 109, ANSI/ISEA 138, Surface Resistivity Not Applicable, Insulated Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.