Work Gloves, Cut Level A6 , XS ( 6 ) 1 PR

  • Mfr # 378KMT4P-XS

  • Zoro # G504970394


product price:  $63.69
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Coverage
Uncoated
Color
Tan , Brown
ANSI/ISEA Abrasion Level
4
Series
Endura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378KMT4P-XS
Zoro #
G504970394
UPC #
779406407958
Country of Origin
Pakistan

Dimensions

Glove Size
XS ( 6 )
Glove Length
8 5,8 in
Cuff Length
2 in
Size - Numeric
6

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Coverage
Uncoated
Color
Tan , Brown
ANSI/ISEA Abrasion Level
4
Series
Endura
Cuff Style
Safety
Glove Materials
Goatskin with Kevlar®
ANSI/ISEA Impact Level
3
Glove Back Material
Goatskin
Thumb Style
Keystone
Standards
ANSI/ISEA 138 Level 3 Impact
ANSI/ISEA Puncture Level
4
Palm Material
Kevlar
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
Vibration Dampening Method
Padding
Leather Coverage Style
Full Leather
Reflective Backing
No
Palm Color
Tan
Hand Protection Style
Glove
Minimum Temperature
-13 Degrees F
Includes Double Palm
No
Glove Features
Oil Resistant, Waterproof
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Pairs per Package
12
Leather Palm Process
Grain
Knuckle Protection Material
TPR Rubber
Leather Glove Style
Drivers
Sold As
Pair
Palm Style
Padded
Glove Back Color
Brown
Oil-Resistant
Yes
Cut-Resistance Coverage
Full
Glove Lining Material
Kevlar®

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138 Level 3 Impact, Glove Length 8 5/8 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.