Work Gloves, Drivers, XS, Leather, PR

  • Mfr # 378GKGTVBE-XS

  • Zoro # G304970389


product price:  $27.29
/pr

Key Features

Palm Material
Leather, Goatskin
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
Tan / Gray
ANSI/ISEA Cut Level
A6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GKGTVBE-XS
Zoro #
G304970389
UPC #
779406408481
Country of Origin
Pakistan

Dimensions

Glove Size
XS
Glove Length
9 13/32 in
Size- Numeric
6
Cuff Length
2 in
Size- Alpha
XS

Details

Item
Work Gloves
Palm Material
Leather, Goatskin
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
Tan / Gray
ANSI/ISEA Cut Level
A6
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Hand Style
Left and Right
Hand
Left and Right
Series
Endura
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
4
Finger Style
Full Finger
Glove Liner Material
Kevlar(R)
Glove Features
Padded Palm
Cuff Material
Leather
Sold As
Pair
Includes Double Palm
No
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
No
Palm Style
Padded
Leather Glove Style
Drivers
Finger Coverage
Full Finger
Hand Protection Style
Glove
Glove Coating Coverage
Uncoated
Pairs per Package
1
Knuckle Protection Material
TPR Rubber
Palm Color
Tan
Glove Insulation Material
Thinsulate
Minimum Temperature
-13 Degrees F
ANSI/ISEA Impact Level
2
Glove Back Color
Gray
Vibration Dampening Method
Padding
Leather Coverage Style
Full Leather
Cuff Style
Safety
Reflective Backing
No

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Glove Length 9 13/32 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate, Cuff Style Safety, Glove Liner Material Kevlar(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.