Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, S, PR

  • Mfr # KP1T18TH-S

  • Zoro # G0371294


product price:  $12.75
/pr

Key Features

ANSI/ISEA Cut Level
A2
Color
Black
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
2
Standards
ANSI/ISEA 105-2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KP1T18TH-S
Zoro #
G0371294
UPC #
-
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Size
S
Sleeve Length
18 in

Details

Item
Knit Sleeves
ANSI/ISEA Cut Level
A2
Color
Black
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
2
Standards
ANSI/ISEA 105-2016
Sleeve Style
Sleeve with Thumbhole
Cuff Style
Shirred Slip-On
Silicone-Free
Contains Silicone
Brand and Series
Superior Gloves CutBan(TM) KP1T18TH
Sleeve Performance
General Purpose
Anti-Static
Anti-Static Not Included
ANSI/ISEA Abrasion Cycles
625
Series
CutBan(TM) KP1T18TH
Latex-Free
Contains Latex
ANSI/ISEA Cut Load
580
Sleeve Construction
Seamless Knit
Sleeve Type
Knit Cuff
Sleeve Features
Cut-Resistant

Description

Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level A2, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness Not Applicable, Sleeve Material HPPE, Color Black, Size S, Series CutBan(TM) KP1T18TH, Sleeve Features Cut-Resistant, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level Not Applicable, ANSI/ISEA Cut Load 580, ANSI/ISEA Abrasion Cycles 625, ANSI/ISEA Abrasion Level 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.