This item is Discontinued.

No Product Image Available

Grey Poly/ Pu Ctd Sz 8, PR (Discontinued)

  • Mfr # S13GPPU-8
  • Zoro # G3602798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S13GPPU-8
Zoro #
G3602798
UPC #
-
Country of Origin
China

Details

Item
Superior Touch Fine 13Ga Knit Gray Poly / Gray Polyurethane Palm Coated Glove Size 8 Sold/Dozen
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit

Description

Superior Touch Fine 13Ga Knit Gray Poly / Gray Polyurethane Palm Coated Glove Size 8 Sold/Dozen, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.