Lin Shaped Rafter Hook With 1/4in Industrial Plug and 1/4in Industrial Brass Coupler

  • Mfr # GH2-HH4

  • Zoro # G912379895


product price:  $18.35
/ea

Key Features

Material
Anodized Aluminum
Includes
1/4" Industrial (I/M Style) Plug & Coupler
Application
Keeps tool hook in air line to use for multiple air tools
Color
Silver
Plug
1/4" Industrial (I/M Style)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH2-HH4
Zoro #
G912379895
UPC #
-
Country of Origin
China

Details

Material
Anodized Aluminum
Includes
1/4" Industrial (I/M Style) Plug & Coupler
Application
Keeps tool hook in air line to use for multiple air tools
Color
Silver
Plug
1/4" Industrial (I/M Style)
Coupler Material
Solid Brass
Hook Material
Anodized Aluminum
Plug Material
Steel
Coupler
1/4" Industrial (I/M Style)

Description

The Superior Parts GH2-HH4 L-Shaped Quick Connect Hook is an essential tool for keeping your pneumatic gun secure on the job. This versatile hook easily attaches to your tool belt or pouch, ensuring your tool stays safe and secure, minimizing the risk of falls. Designed for both right- and left-handed professionals, it can be adjusted to either side of the tool belt for optimal convenience. equipped with a 1/4in industrial plug and brass coupler, making it compatible with any pneumatic gun with a 1/4in NPT end. Crafted from durable anodized aluminum, this lightweight hook is a reliable choice for professionals, offering both convenience and peace of mind on the job.


  • Easy to install and is compatible with any pneumatic nailer with ÂÂ1⁄4" NPT female end.
  • L-shaped rafter hook provides 1" clearance to easily hook on tool belts, pockets, belts, or on rafters throughout the jobsite.
  • Equipped with a ÂÂ1⁄4 Inch Industrial Brass six ball coupler and steel plug.
  • Rotating adjustable hook can be used for either left or right-handed professionals.
  • L-shaped hook manufactured from lightweight anodized aluminum for durability.
  • Hook Material: Anodized Aluminum
  • Coupler: ÂÂ1⁄4" Industrial (I/M Style) Brass
  • Plug: ÂÂ1⁄4" Industrial (I/M Style) Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.