Zoro Homepage

1/4 HP 1800 gph Thermoplastic Switchless Switch Top Submersible Utility Pump

  • Mfr # 91250

  • Zoro # G021730587


product price: $86.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91250
Zoro #
G021730587
UPC #
725113912506
Country of Origin
China

Description

The superior pump 1/4 HP submersible thermoplastic utility pump offers exceptional power in a small durable frame. Able to pump 30 gal. a minute up to 25 ft. of vertical height this Fully Submersible pump can easily fit inside a 6 in. opening. Designed to drain standing water from any environment the 91250 is ideal for flooded basements farm use draining standing water from swimming pools fountains flooded basements typical residential or commercial water transfer applications and will pump down to a 1/4 in. The 91250 features a continuous-duty split capacitor motor for optimal performance. The pump features a 10 ft. replaceable waterproof power cord and is equipped with a large 1-1/4 in. male iron pipe discharge thread for high capacity pumping.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.