Shop SUPERIOR PUMP
See all product information
Create Account
91330 Submersible Utility Pump, 120 V, 4.1 A, 1-1/4 in Outlet, 40 gpm
Mfr # 91330
Zoro # G904260859
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
HP
0.33 HP
Cord Length
10'
Max. Diameter Solids
1/8"
Amps
4.1A
Impeller Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91330
- Zoro #
- G904260859
- UPC #
- 725113913305
- Country of Origin
- China
Dimensions
- Cord Length
- 10'
- Max. Diameter Solids
- 1/8"
Details
- HP
- 0.33 HP
- Amps
- 4.1A
- Impeller Material
- Thermoplastic
- Discharge NPT
- 1-1/4"
- Housing Material
- Thermoplastic
- Discharge Type
- Top
- GPH 15'
- 1320
- GPH 0'
- 2400
Description
Superior Pump builds pumps that are truly Built to Last and are 100 percent factory tested. Superior Pump uses quality components including solid copper motor windings, heavy duty stainless steel jacketed shaft seals, double o-ring seals on motor plate, and electronically controlled split capacitors. Superior Pump model 91330,-1/3 HP Thermoplastic submersible Utility pump with 10' power cord, will move water up to 2400 gallons per hour. Equipped with suction screen to filter out large debris and handles up to 1/8" solids with ease. This pump is UL/CUL listed and CSA certified and backed by a 1 Year warranty.
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.