Cast Iron Sewage Pump
- Mfr # 4741625
- Zoro # G224190263
product price:Â
$
299.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4741625
- Zoro #
- G224190263
- UPC #
- -
- Country of Origin
- China
Description
1/2 hp heavy duty split capacitor motor - High efficiency - Low amp draw, rugged cast iron construction, 10 ft. Grounded waterproof power cord, pumps up to 80 gallons per minute, 4800 gallons per hour, bottom intake provides for clog resistant suction, clog-free metal vortex impeller, tethered float switch with piggy back plug included, pump will lift water over 25 ft. Vertical height, handles 2 in. Solids, 2 in. Female iron pipe discharge thread. Cast aluminum, non-clogging vortex impeller. Features Dimension - 8 x 11 x 18 in.. Item weight - 27 lb..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.