Sump Pump Vert Plast 1/3Hp 92372
- Mfr # 8793671
- Zoro # G024199862
product price:Â
$
212.99
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
- 8793671
- Zoro #
- G024199862
- UPC #
- -
- Country of Origin
- China
Description
Features 0.33 HP split capacitor motor - high efficiency - low Amp draw.. Corrosion resistant plastic.. 10 ft. grounded waterproof power cord.. Pumps up to 48 gallons per minute.. 2880 gallons per hour.. Side and bottom intake provides for clog resistant suction.. Vertical float switch with piggy back plug.. Included, cooler operating 115V motor provides continuous duty, pump will lift water over 25 ft.. Vertical height, handles 0.4 in. solids, 1.5 in.. Female iron pipe discharge thread.. Vertical Switch - Thermoplastic..