3" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM

  • Mfr # S1844

  • Zoro # G006372504


product price:  $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Bristle Type
Fine Crimped
Abrasive Shank Size
1/4"
For Use With
Corded/Cordless Drill
Handle Color
Silver, Black
Bristle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1844
Zoro #
G006372504
UPC #
99461766303
Country of Origin
China

Dimensions

Abrasive Shank Size
1/4"
Wire Dia.
3"

Details

Bristle Type
Fine Crimped
For Use With
Corded/Cordless Drill
Handle Color
Silver, Black
Item
Steel Wire Cup Brush
Bristle Material
Stainless Steel
Max. RPM
4500

Description

Superior Pads S1844 .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.