4" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM

  • Mfr # S1864

  • Zoro # G706372514


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Max. RPM
4500
Abrasive Material
Stainless Steel
Wire Dia.
4"
Bristle Color
Silver, Black
Application
Sanding/Deburring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1864
Zoro #
G706372514
UPC #
99461766372
Country of Origin
China

Dimensions

Wire Dia.
4"
Shank Size
1/4"

Details

Max. RPM
4500
Abrasive Material
Stainless Steel
Bristle Color
Silver, Black
Application
Sanding/Deburring

Description

Superior Pads S1864 .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.