Shop SUPERIOR STEEL
See all product information
Create Account
Heavy-Duty Retractable Utility Knife With Blade Storage
- Mfr # UK756
- Zoro # G423919696
product price:Â
$
15.49
/ea
Key Features
Blade Storage
Up to 5 Blades
Grip
TPR Soft-Grips
Handle Material
Heavy-Duty Zinc
Overall Length
7 in
Number of Blades Included
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UK756
- Zoro #
- G423919696
- UPC #
- -
- Country of Origin
- China
- Item
- Utility Knife
- Blade Storage
- Up to 5 Blades
- Grip
- TPR Soft-Grips
- Handle Material
- Heavy-Duty Zinc
- Number of Blades Included
- 3
- Housing Material
- Heavy-Duty Zinc Alloy
- Blade Material
- SK5 Steel
- Handle Color
- Black
Dimensions
- Overall Length
- 7 in
Description
The Superior Steel UK756 Heavy-Duty Retractable Utility Knife is built for general-purpose cutting tasks in the shop, on the jobsite, or around the home. Constructed with a heavy-duty zinc-alloy body and SK5 high-carbon steel blade, it delivers the strength and cutting performance needed for cardboard, carpet, foam, PVC, tape, leather, and other common materials. The 3-position retractable blade design helps hold the blade securely in place for more controlled cutting during demanding applications. A quick-change mechanism makes blade replacement fast and efficient, while the handle includes storage with 2 extra blades for added convenience. Finished with an anti-slip grip and ergonomic handle, this knife provides a secure and comfortable hold during repeated use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.