Shop SUPERIOR STEEL
See all product information
Create Account
Heavy-Duty Folding Utility Knife with Belt Clip
- Mfr # UK757
- Zoro # G923919721
product price:Â
$
14.99
/ea
Key Features
Housing Material
Heavy-Duty Zinc Alloy
Handle Color
Black
Overall Length
7 in
Folded Length
4-1/2 in
Handle Material
Heavy-Duty Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UK757
- Zoro #
- G923919721
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 7 in
- Folded Length
- 4-1/2 in
Details
- Item
- Utility Knife
- Housing Material
- Heavy-Duty Zinc Alloy
- Handle Color
- Black
- Handle Material
- Heavy-Duty Zinc
- Grip
- TPR Soft-Grips
- Belt Pocket
- Yes
- Blade Material
- SK5 Steel
Description
The Superior Steel UK757 Heavy-Duty Folding Utility Knife is built for general-purpose cutting tasks in the shop, warehouse, on the jobsite, or around the home. Constructed with a heavy-duty zinc-alloy body and SK5 high-carbon steel blade, it delivers the strength and cutting performance needed for cardboard, carpet, foam, PVC, tape, leather, and other common materials. Its folding design provides compact storage and convenient carry, while the integrated belt pocket clip keeps the knife close at hand during the workday. A one-touch quick blade release makes blade replacement fast and efficient, helping reduce downtime on the job. Finished with an anti-slip grip and ergonomic handle, this knife provides a secure and comfortable hold during repeated use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.