Shop SUPERIOR STEEL
See all product information
Create Account
Hook Blade Cable Stripping and Carpet/Linoleum Knife
- Mfr # CK701
- Zoro # G123919811
product price:Â
$
12.49
/ea
Key Features
Blade Material
SK5 Steel
Grip
TPR Soft-Grips
Housing Material
Heavy-Duty Zinc Alloy
Overall Length
7 in
Handle Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CK701
- Zoro #
- G123919811
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Utility Knife
- Blade Material
- SK5 Steel
- Grip
- TPR Soft-Grips
- Housing Material
- Heavy-Duty Zinc Alloy
- Handle Color
- Black
- Handle Material
- Heavy-Duty Zinc
Dimensions
- Overall Length
- 7 in
Description
The Superior Steel CK701 Hook Blade Cable Stripping and Carpet/Linoleum Knife is designed for controlled cutting tasks where a hook blade provides better guidance and pull-cut performance. Its curved blade profile helps deliver cleaner and more controlled cuts through cable insulation, carpet, linoleum, and other flexible materials. The compact body is easy to maneuver in tighter work areas, while the ergonomic soft-grip handle provides a secure and comfortable hold during repeated use. A protective blade guard helps cover the edge during storage and transport for added convenience. This knife is a practical choice for cable stripping, carpet and linoleum work, and other detail-oriented cutting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.