Shop SUPERIOR STEEL
See all product information
Create Account
Heavy-Duty Self-Retracting Safety Utility Knife.
- Mfr # UK755
- Zoro # G723919617
product price:Â
$
15.49
/ea
Key Features
Handle Color
Silver
Blade Material
SK5 Steel
Number of Blades Included
4
Handle Material
Heavy-Duty Zinc
Blade Storage
Up to 5 Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UK755
- Zoro #
- G723919617
- UPC #
- -
- Country of Origin
- China
- Handle Color
- Silver
- Blade Material
- SK5 Steel
- Number of Blades Included
- 4
- Handle Material
- Heavy-Duty Zinc
- Blade Storage
- Up to 5 Blades
- Grip
- TPR Soft-Grips
- Item
- Utility Knife
- Housing Material
- Heavy-Duty Zinc Alloy
Dimensions
- Overall Length
- 7 in
Description
The Superior Steel UK755 Heavy-Duty Self-Retracting Safety Utility Knife is built for general-purpose cutting tasks where added blade control and user safety matter. Constructed with a heavy-duty zinc-alloy body, anti-slip TPR grip, and SK5 high-carbon steel blade, it delivers the strength and cutting performance needed for office, home, workshop, warehouse, and DIY applications. Its self-retracting blade design extends on push and safely retracts upon release, helping reduce blade exposure during repeated cutting tasks. A slide-out sleeve allows fast, tool-free blade replacement in seconds, while the integrated storage compartment keeps 3 extra blades close at hand for added convenience. Finished with a comfortable grip and lanyard hole, this knife is designed for secure handling and easy access throughout the workday.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.