05265 0.37 in. Thread Cleaner
- Mfr # 2419497
- Zoro # G004108174
product price:Â
$
46.15
/ea
Key Features
Material
Steel
Size
0.37 in
Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2419497
- Zoro #
- G004108174
- UPC #
- 17197052651
- Country of Origin
- China
- Item
- Thread Cleaner
- Material
- Steel
Dimensions
- Size
- 0.37 in
- Depth
- 7 in
Description
Features
- Product Type: Thread Cleaner
- Compatible Pipe Sizes: 3/4 in.
- Material: Steel
- Length: 7 in.
- Use with a 3/8 in. socket drive extension or wrench
- Removes debris and renews threads
- Works on a ny common household outdoor f aucet
- Hardened plated st eel
- Made in USA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.