Shop SUPERIOR TOOL
See all product information
Create Account
35236 1.13 in. OD Screw-Feed Tubing Cutter
- Mfr # 35236
- Zoro # G204137011
product price:Â
$
49.65
/ea
Key Features
Cutting Capacity
1-1/8 in
Blade Material
Alloy Steel
Material Application
Copper, Aluminum And Mild Steel
Tool Length
1.15 in
Tool Width
4.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35236
- Zoro #
- G204137011
- UPC #
- 17197352362
- Country of Origin
- United States
Dimensions
- Tool Length
- 1.15 in
- Tool Width
- 4.35 in
- Tool Height
- 7-1/2 in
Details
- Cutting Capacity
- 1-1/8 in
- Blade Material
- Alloy Steel
- Material Application
- Copper, Aluminum And Mild Steel
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.