36000 1 in. OD Heavy Duty Mini Tubing Cutter

  • Mfr # 3808789

  • Zoro # G816378444


product price: $29.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3808789
Zoro #
G816378444
UPC #
-
Country of Origin
China

Description

Tubing cutter Heavy duty zinc casting with a thicker design than other minis of the same capacity For cutting copper, aluminum and mild steel tubing in confined areas Large one piece knurled knob and rollers means no lost pieces Heat treated rollers and pins allow for easy tightening on pipe Heat treated alloy steel cutting wheel Durable epoxy powder coated finish for corrosion resistance and durability Replacement cutter wheel #42135 1in OD Length: 4 Width: 1 Height: 4.5

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.