Shop SUPERIOR TOOL

37110 Ratchet Action Stainless Steel PVC Cutter with Blade

  • Mfr # 37110

  • Zoro # G004116186


product price:  $67.69
/ea

Key Features

Length (In.)
1.46 in
Height
10 in
Width
5.085 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37110
Zoro #
G004116186
UPC #
17197371103
Country of Origin
China

Dimensions

Length (In.)
1.46 in
Height
10 in
Width
5.085 in

Description

Designed for quick, clean cuts through hose, plastic tubing & pvc schedule 40 pipe up to 1". Very sharp hardened stainless steel blade, internal parts and pivots made of all stainless steel. Handle is lightweight ergonomically-designed reinforced nylon. Unlike others, the blade can be sharpened or replaced. Great for working where there is water it is completely rustproof.

Features
  • Designed for quick, clean cuts through plastic pipe up to 1"
  • Ratchets completely closed in 4 pulls of the handle cuts faster
  • Ergonomic handle reduces hand fatigue
  • Lightweight design, only 10 ounces
Specifications
  • Material: Stainless Steel
  • Weight: 0.01 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.