Cable Saw Pvc

  • Mfr # 37730

  • Zoro # G407054986


product price:  $11.29
/ea

Key Features

Height
7-1/2 in
Width
4-1/4 in
Tool Weight
0.05 lb
Length
0.28 in
Blade Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37730
Zoro #
G407054986
UPC #
17197377303
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/2 in
Width
4-1/4 in
Length
0.28 in
Blade Length
24 in

Details

Tool Weight
0.05 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.