Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Stick, Manual, 3 in

  • Mfr # 3819

  • Zoro # G2786411


product price: $7.49
/ea

Key Features

Features
Flexible with an Angled Head for Tight Bends in Pipes, Nylon Construction
Overall Length (In.)
24
Construction
Nylon
Function
Insert in Drain to Push or Pull Clog
Product Type
Drain Stick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3819
Zoro #
G2786411
UPC #
017197038198
Country of Origin
United States

Dimensions

Overall Length (In.)
24
Minimum Pipe Size
1 in
Cable Length
24 in
Maximum Pipe Size
3 in

Details

Item
Drain Stick
Features
Flexible with an Angled Head for Tight Bends in Pipes, Nylon Construction
Construction
Nylon
Function
Insert in Drain to Push or Pull Clog
Product Type
Drain Stick
Cable Feed Type
Manual
End Type Included
Drop Head

Description

Drain Stick, Product Type Drain Cleaning Tool, Cable Length 24 in, End Type Included Drop Head, Cable Feed Type Manual, Minimum Pipe Size 1 in, Maximum Pipe Size 3 in, Features Flexible with an Angled Head for Tight Bends in Pipes, Nylon Construction, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.