Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Wrench, Pipe 1 1/4 And 1 1/2 In

  • Mfr # 3845

  • Zoro # G1376191


product price: $11.79
/ea

Key Features

Material
Alloy Steel
Capacity (In.)
For Pipe Sizes 1-1/4, 1-1/2, and 2"
Construction
Steel
Features
Handy 3/8 in Square Socket Drive, for use with 1 1/4 in or 1 1/2 in P traps
Function
Removal and Installation of Drain Pipes, Tab Nuts, and Basket Strainers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3845
Zoro #
G1376191
UPC #
017197038457
Country of Origin
United States

Dimensions

Overall Diameter
1 3/4 in
Handle Length
5 1/2 in
For Nut Size
1 1/2 in, 1 1/4 in
For Pipe Diameter
1 1/2 in, 1 1/4 in
For Pipe Size
1 1/2 in, 1 1/4 in
Overall Depth
1 1/4 in, 1 1/2 in
Overall Width
1 3/4 in
Wrench Size
1 1/2 in, 1 1/4 in
Overall Length
8 3/4 in

Details

Item
Sink Drain Wrench
Material
Alloy Steel
Capacity (In.)
For Pipe Sizes 1-1/4, 1-1/2, and 2"
Construction
Steel
Features
Handy 3/8 in Square Socket Drive, for use with 1 1/4 in or 1 1/2 in P traps
Function
Removal and Installation of Drain Pipes, Tab Nuts, and Basket Strainers
Includes
P Trap Removal, Kitchen Trap Nuts, Sink Strainer Nuts, Wing Tabs
Type
Universal
Finish
Chrome
Handle Type
Ergonomic
For Pipe Material
Plastic, Steel
Color
Silver
Ratcheting
No
Adjustable
Not Adjustable
Opening Type
Hex
Jaw Capacity
1 1/2 in
Tether Style
Tether Capable
For Thread Type
NPT
Weight
1.5 lb
Jaw Texture
Smooth
Non-Magnetic
No
Measuring Scale
No
Compatible with Manufacturer Part Number
3845
Number of Ends
1
Number of Pieces
1
Insulated
No
Measurement Type
SAE
Lockable
No
Corrosion Resistant
Yes
Grip Style
Plain
Nonsparking
No
Handle Color
Silver
Gear Ratio
No
Telescoping Handle
No
Adjustment Type
Self-Adjusting

Description

Sink Drain Wrench, Alloy Steel, Compatible with Manufacturer Part Number 3845, Hex, Wrench Size 1 1/2 in, 1 1/4 in, Overall Length 8 3/4 in, Overall Diameter 1 3/4 in, Handy 3/8 in Square Socket Drive, for use with 1 1/4 in or 1 1/2 in P traps, Removal and Installation of Drain Pipes, Tab Nuts, and Basket Strainers, SAE, Not Adjustable, Self-Adjusting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.