Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose TapThread Cleaning Tool, 7inL, Manual

  • Mfr # 5265

  • Zoro # G0070318


product price: $27.09
/ea

Key Features

Construction
Hardened Plated Steel
Overall Length (In.)
7 in
Type
Manual
Features
Easy to Use with A 3/8 in Socket Drive
Function
Eliminates The Need to Replace The Hose Spigot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5265
Zoro #
G0070318
UPC #
017197052651
Country of Origin
United States

Dimensions

Overall Length (In.)
7 in

Details

Item
Hose Tap Thread Cleaning Tool
Construction
Hardened Plated Steel
Type
Manual
Features
Easy to Use with A 3/8 in Socket Drive
Function
Eliminates The Need to Replace The Hose Spigot

Description

Hose Tap Thread Cleaning Tool, Manual, Overall Length (In.) 7, Construction Hardened Plated Steel, Features Easy to Use with A 3/8 Socket Drive, Function Eliminates The Need to Replace The Hose Spigot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.