Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual PEX Crimp Tool, For 3/8 in to 3/4 in Black Copper Ring Pipe

  • Mfr # 7100

  • Zoro # G1547935


product price: $43.19
/ea

Key Features

Compatible Material Type
Black Copper Ring
Compatible Pipe Size
3/8 in to 3/4 in
Press Tool Type
Manual
Includes
Pouch and Gauge
Material
PM Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100
Zoro #
G1547935
UPC #
017197071003
Country of Origin
United States

Dimensions

Compatible Pipe Size
3/8 in to 3/4 in

Details

Compatible Material Type
Black Copper Ring
Press Tool Type
Manual
Item
PEX Crimp Tool
Includes
Pouch and Gauge
Material
PM Steel
Tool Weight
1.4 lb
Adjustability
Not Adjustable
Standards
ASTM F1807

Description

Pex Crimp Tool, Crimper Style Pex Pocket Crimper, Compatible Connector Type Pex Crimp Tool, Adjustability Not Adjustable, Body Material Steel, Includes Pouch and Gauge, Includes Crimping Die No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.