Pipe Cutter, 1/2 In, Zinc
Mfr # 35012
Zoro # G5072006
product price: $16.99
/eaKey Features
Cutting Capacity
1/2 in
Cutting Action
Standard Wheel Cutter
Body Material
Zinc
Material Application
Aluminum, Copper
Construction
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35012
Zoro #
G5072006
UPC #
017197350122
Country of Origin
China
Dimensions
Tool Width
4 in
Tool Height
1 1/2 in
Tool Length
4-1/2 in
Details
Cutting Capacity
1/2 in
Cutting Action
Standard Wheel Cutter
Body Material
Zinc
Material Application
Aluminum, Copper
Item
Pipe Cutter
Construction
Zinc
Function
Designed to Eliminate External Burrs, Can Be Used with One Hand, Works Great in Confined Areas
Features
Designed to Eliminate External Burrs, Easy-to-Use, Just Clip On and Rotate, No Adjustments Required, Simple Enough it Can be Used with One Hand
Minimum Cutting Capacity
1/2 in
Replacement Blade
Mfr. No. 42526
Tool Weight
0.416 lb
Maximum Cutting Capacity
1/2 in
Description
Pipe Cutter, Product Type Tube Cutter, Material Application Aluminum, Copper, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 1/2 in, Maximum Cutting Capacity 1/2 in, Tool Length 4 1/2 in, Tool Height 1 1/2 in, Tool Width 4 in, Body Material Zinc, Features Designed to Eliminate External Burrs, Easy-to-Use, Just Clip On and Rotate, No Adjustments Required, Simple Enough it Can be Used with One Hand, Replacement Blade Mfr. No. 42526, Tool Weight 0.416 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.