Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Superior Tool Pipe Cutter Multicolored

  • Mfr # 36878

  • Zoro # G700536295


product price: $36.29
/ea

Key Features

Blade Material
Heat-treated alloy steel
Cutting Capacity
5/8 to 2-1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36878
Zoro #
G700536295
UPC #
17197368783
Country of Origin
United States

Details

Blade Material
Heat-treated alloy steel
Cutting Capacity
5/8 to 2-1/8

Description

Cut through aluminum, PVC and other pipe materials with the Superior Tool 36878 ST-2000 Tubing Cutter. It is useful for a variety of plumbing jobs. A turning clamp holds the pipe in place while the blade makes clean, smooth cuts. It works on Schedule 40 p


  • • Tubing and pipe cutter
  • • Cuts up to 1" schedule 40 pipe and 2" copper tubing
  • • Made of strong lightweight aluminum construction and a comfort non slip polymer grip
  • • Made of strong lightweight aluminum construction and a comfort non slip polymer grip
  • • Durable epoxy powder coated finish for corrosion resistance and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.