Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Cutter, 3/4 In, Zinc

  • Mfr # 35034

  • Zoro # G5072015


product price: $20.99
/ea

Key Features

Cutting Capacity
3/4 in
Cutting Action
Standard Wheel Cutter
Body Material
Zinc
Material Application
Aluminum, Copper
Features
Designed to Eliminate External Burrs, Easy-to-Use, Just Clip On and Rotate, No Adjustments Required, Simple Enough it Can be Used with One Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35034
Zoro #
G5072015
UPC #
017197350344
Country of Origin
China

Dimensions

Tool Width
4 in
Tool Height
1 1/2 in
Tool Length
4-1/2 in

Details

Cutting Capacity
3/4 in
Cutting Action
Standard Wheel Cutter
Body Material
Zinc
Material Application
Aluminum, Copper
Item
Pipe Cutter
Features
Designed to Eliminate External Burrs, Easy-to-Use, Just Clip On and Rotate, No Adjustments Required, Simple Enough it Can be Used with One Hand
Function
Designed to Eliminate External Burrs, Can Be Used with One Hand, Works Great in Confined Areas
Construction
Zinc
Tool Weight
0.534 lb
Minimum Cutting Capacity
3/4 in
Replacement Blade
Mfr. No. 42526
Maximum Cutting Capacity
3/4 in

Description

Pipe Cutter, Product Type Tube Cutter, Material Application Aluminum, Copper, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 3/4 in, Maximum Cutting Capacity 3/4 in, Tool Length 4 1/2 in, Tool Height 1 1/2 in, Tool Width 4 in, Body Material Zinc, Features Designed to Eliminate External Burrs, Easy-to-Use, Just Clip On and Rotate, No Adjustments Required, Simple Enough it Can be Used with One Hand, Replacement Blade Mfr. No. 42526, Tool Weight 0.534 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.