Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superior Tool Pipe Cutter, Plastic, 9 In. L, Ratchet 37100

Pipe Cutter, Plastic, 9 In. L, Ratchet (Discontinued)

  • Mfr # 37100
  • Zoro # G5382045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37100
Zoro #
G5382045
UPC #
017197371004
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Length (In.)
9

Details

Cutting Capacity
1/8 in to 1 5/16 in
Cutting Action
Ratchet
Cuts
PVC
Body Material
Fiberglass Reinforced Polymer
Blade Material
Stainless Steel
Includes
Locking Handle Pin
Handle Material
Polymer
Handle Design
Lightweight Ergonomically
Item
Pipe Cutter
Features
Stainless Steel Parts and Pivots
Tube Capacity (In.)
1-5/16
Hose Capacity (In.)
1-5/16
PVC Pipe Capacity (In.)
1-5/16

Description

Pipe Cutter, Cutting Action Ratchet, Body Material Fiberglass Reinforced Polymer, Blade Material Stainless Steel, Features Stainless Steel Parts and Pivots, Handle Design Lightweight Ergonomically, Handle Material Polymer, Includes Locking Handle Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.