Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Cutter For PVC, 2 to 2-1/2 in Cutting Capacity, 13 in L, Locking Handle Pin

  • Mfr # 37116

  • Zoro # G5368937


product price: $27.99
/ea

Key Features

Cutting Capacity
1/8 in to 2-1/2 in
Cutting Action
Ratcheting Shear
Body Material
Aluminum
Includes
Locking Handle Pin
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37116
Zoro #
G5368937
UPC #
017197371165
Country of Origin
China

Dimensions

Tool Width
5 1/2 in
Tool Height
13 in
Tool Length
13 in

Details

Cutting Capacity
1/8 in to 2-1/2 in
Cutting Action
Ratcheting Shear
Body Material
Aluminum
Includes
Locking Handle Pin
Blade Material
Stainless Steel
Material Application
PVC
Item
Pipe Cutter
Handle Material
Aluminum
Features
Durable Powder Coat Finish, One-Handed Operation, Pointed Edge, Redesigned Hardened Blade
Maximum Cutting Capacity
2 1/2 in
Tool Weight
1.26 lb
Minimum Cutting Capacity
2 in
Handle Design
Soft Grip

Description

Pipe Cutter, Product Type Ratcheting Cutter, Material Application PVC, Cutting Action Ratcheting Shear, Minimum Cutting Capacity 2 in, Maximum Cutting Capacity 2 1/2 in, Tool Length 13 in, Tool Height 13 in, Tool Width 5 1/2 in, Body Material Aluminum, Blade Material Stainless Steel, Features Durable Powder Coat Finish, One-Handed Operation, Pointed Edge, Redesigned Hardened Blade, Handle Material Aluminum, Includes Locking Handle Pin, Tool Weight 1.26 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.