Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Superior Tool PVC Pipe Cutter Black/Silver

  • Mfr # 37516

  • Zoro # G1763523


product price: $12.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37516
Zoro #
G1763523
UPC #
17197375163
Country of Origin
United States

Description

The internal diameter PVC pipe cutter has a heat-treated steel, saw-toothed blade for fast cutting. This cutter has a 3 inch shaft and will cut 1-1/4 inch up to 10 inch nominal PVC schedule 40 pipe. The ID cutter is designed for use with a 3/8 inch standa.


  • • Features a 3 inch shaft and a hardened steel blade
  • • With a diameter of 1.25 inch
  • • Heat-treated blade extends tool life
  • • Includes a quick disconnect feature for use with a standard 3/8 inch drill
  • • Replacement blade is Mfg Model# 47520
  • • Quick release 5/16 inch hex shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.