Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Superior Tool 1-5/8 in. Ratcheting Pipe Cutter 10 in. L Black/Red 1 pc

  • Mfr # 37118

  • Zoro # G900489315


product price: $20.29
/ea

Key Features

Blade Material
Hardened stainless steel
Cutting Capacity
1” nominal PVC pipe, or 1-5/8 O D
Cutting Action
Ratcheting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37118
Zoro #
G900489315
UPC #
17197371189
Country of Origin
China

Details

Blade Material
Hardened stainless steel
Cutting Capacity
1” nominal PVC pipe, or 1-5/8 O D
Cutting Action
Ratcheting

Description

When you're on the jobsite by yourself the right tools can make a world of difference. The new 1-handed 1 inch PVC ratcheting cutter from Superior Tool is one of those tools. The multi-position ratcheting blade and pointed blade edge make cutting up to 1-5/8 inch outer diameter. PVC pipe easier than other cutters on the market. If your tool of choice for PVC pipe is a handsaw, this tool will cut the work in a fraction of the time.


  • • One-handed operation, frees up the other hand to hold the work
  • • Aluminum cast handles with cushion grip for comfort
  • • Durable powder coat finish for easy clean up
  • • Hardened stainless steel blade design with pointed edge to pierce the pipe for smooth effortless cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.