Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superior Tool Seat Wrench, 6 In Length, Steel 3850

Seat Wrench, 6 In Length, Steel (Discontinued)

  • Mfr # 3850
  • Zoro # G2125462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3850
Zoro #
G2125462
UPC #
017197038501
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
6

Details

Item
Seat Wrench
Function
Removing Faucet Seats
Features
Tapered Ends
Construction
Steel

Description

Seat Wrench, Removing Faucet Seats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.