Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superior Tool Socket Set 5 Piece, Tub Shower Valve 3755

Socket Set 5 Piece, Tub Shower Valve (Discontinued)

  • Mfr # 3755
  • Zoro # G1617874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3755
Zoro #
G1617874
UPC #
017197037559
Country of Origin
China

Dimensions

Wrench Size
1 1/32 in, 1 11/32 in, 1 3/32 in, 1 5/32 in, 1 7/16 in, 1 9/32 in, 21/32 in, 27/32 in, 29/32 in, 31/32 in
Socket Size
1 11/32 in, 1 1/32 in, 1 3/32 in, 1 5/32 in, 1 7/16 in, 1 9/32 in, 21/32 in, 27/32 in, 29/32 in, 31/32 in

Details

Item
Socket Set 5 Piece
Material
Steel
Includes
Vinyl Storage Pouch
Features
Longer Length for Hard to Reach Valves. Nickel Plated Steel. Includes Bar Handle for Easy Storage
Type
Tub Shower Valve
Construction
Nickel Plated Steel
Function
Removal of Recessed Tub and Shower Valves
Capacity (In.)
For Valve Sizes 21/32, 27/32, 29/32, 31/32, 1-1/32, 1-3/32, 1-5/32, 1-9/32, 1 -11/32, and 1-7/16
Number of Pieces
5
Finish
Nickel Plated
Opening Type
6-Point Flare Nut

Description

Socket Set 5 Piece, Steel, 6-Point Flare Nut, Wrench Size 1 1/32 in, 1 11/32 in, 1 3/32 in, 1 5/32 in, 1 7/16 in, 1 9/32 in, 21/32 in, 27/32 in, 29/32 in, 31/32 in, Longer Length for Hard to Reach Valves. Nickel Plated Steel. Includes Bar Handle for Easy Storage, Removal of Recessed Tub and Shower Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.