Tub Drain Tool Remover, 1-1/2 In, Steel
Mfr # 5255
Zoro # G5071981
product price: $30.15
/eaKey Features
Construction
Steel
Capacity (In.)
1 1/2 in
Features
Gold Plate Finish, Teeth Bite Into Drain and Will Not Slip
Hex Size (In.)
1 3/4 in
Function
Removing Tub Drains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5255
Zoro #
G5071981
UPC #
017197052552
Country of Origin
United States
Dimensions
Hex Size (In.)
1 3/4 in
Overall Length (In.)
1-1/2
Compatible Pipe Size
1 1/2 in
Drive Size
1/2 in
Details
Item
Tub Drain Tool Remover
Construction
Steel
Capacity (In.)
1 1/2 in
Features
Gold Plate Finish, Teeth Bite Into Drain and Will Not Slip
Function
Removing Tub Drains
Drive Shape
Hex
Flute Type
Spiral
Description
Tub Drain Tool Remover, Compatible Pipe Size 1 1/2 in, Flute Type Spiral, Drive Shape Hex, Drive Size 1/2 in, Features Gold Plate Finish, Teeth Bite Into Drain and Will Not Slip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.