
Superior Tool 1-5/8 in. Tube Cutter Black/Gray 1 pk
Mfr # 35238
Zoro # G200538553
product price: $21.99
/eaKey Features
Tool Length
1-1/4 in
Tool Width
4.15 in
Tool Height
9 in
Cutting Capacity
1-5/8 in
Blade Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35238
Zoro #
G200538553
UPC #
17197352386
Country of Origin
United States
Dimensions
Tool Length
1-1/4 in
Tool Width
4.15 in
Tool Height
9 in
Details
Cutting Capacity
1-5/8 in
Blade Material
Alloy Steel
Description
For 60 years Superior has stood behind every tool. Superior continues to be the dependable source for innovative products that make plumbing jobs faster and easier.
- • Durable epoxy powder-coated finish for corrosion resistance
- • This tubing cutter is high pressure die cast of zinc for superior surface finish
- • Heat-treated alloy steel cutting wheel designed for long life and superior edge retention
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.