Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superior Tool Wrench, 9-3/8in.L, Manual, Cast Metal 03842

Wrench, 9-3/8in.L, Manual, Cast Metal (Discontinued)

  • Mfr # 03842
  • Zoro # G0070336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03842
Zoro #
G0070336
UPC #
017197038426
Country of Origin
China

Dimensions

Overall Length (In.)
9-3/8
Hex Size (In.)
1-3/4
Key Size
1 1/2 in
For Pipe Size
1 1/2 in
For Inside Diameter
1 3/4 in
For Pipe Diameter
0 in to 1 3/4 in
Wrench Size
0 to 1-1/2 in
Overall Depth
5/8 in
Handle Length
9 3/8 in
Overall Diameter
1 3/4 in
Overall Length
9 3/8 in
Overall Width
1 1/2 in

Details

Item
Adjustable Valve Wrench
Material
Cast Metal
Features
Multi-Purpose Tool That'S Perfect for Working on Angle-Stops and Other Plumbing Projects
Function
For Installing and Removing Plumbing Valves
Includes
Removable Caps
Type
Manual
Construction
Cast Metal
PVC Pipe Capacity (In.)
1-3/4
Hose Capacity (In.)
1-3/4
Tube Capacity (In.)
1-3/4
Nonsparking
No
Lockable
No
Jaw Capacity
1 1/2 in
Handle Color
Red
Measuring Scale
No
Gear Ratio
No
Weight
1.1 lb
For Thread Type
NPT
Compatible with Manufacturer Part Number
03842
Adjustment Type
Self-Adjusting
Tether Style
Not Tether Capable
Handle Type
Two Piece
Insulated
NO
Finish
Chrome
Corrosion Resistant
Yes
Opening Type
Adjustable
For Pipe Material
Plastic, Steel
Jaw Texture
Smooth
Adjustable
Manual
Number of Pieces
1
Non-Magnetic
No
Grip Style
Cushion Grip
Color
Red
Number of Ends
1
Measurement Type
SAE
Telescoping Handle
No
Ratcheting
No

Description

Adjustable Valve Wrench, Cast Metal, Compatible with Manufacturer Part Number 03842, Adjustable, Wrench Size 0 to 1-1/2 in, Overall Length 9 3/8 in, Overall Diameter 1 3/4 in, Multi-Purpose Tool That'S Perfect for Working on Angle-Stops and Other Plumbing Projects, For Installing and Removing Plumbing Valves, For Inside Diameter 1 3/4 in, SAE, Manual, Self-Adjusting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.