Zoro Homepage

11490 2.5 In. V Band Flange

  • Mfr # SU353078

  • Zoro # G816054560


product price: $93.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU353078
Zoro #
G816054560
UPC #
661541595419
Country of Origin
China

Description

V-Band flanges are an excellent alternative to traditional flanged or split fit tube connections. Offering a low profile and modular connection V-Band flange assemblies work especially well under operating conditions involving stress vibration and extreme temperature fluctuations. The V-Band clamp design allows for a quick release gasket free seal as well as superior positive retention versus other tube coupling methods. V-Band flanges feature a unique male/female design to ensure proper alignment of the flanges inside the clamp. Features -Compatibility - 2.5 in. Outside Diameter Tubing -Flange Diameter - 3.18 in. -Thickness - 5/8 in. -Material - Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.