Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 in. 60 deg Universal Aluminum Tubing - Polished

  • Mfr # SU352929

  • Zoro # G815823792


product price: $85.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU352929
Zoro #
G815823792
UPC #
661541668687
Country of Origin
China

Description

Features - performance aluminum tubing and components are designed to help you fabricate a intake or intercooler pipe project -With products ranging in size from 1.5 inch to 4 inch outside diameter Specifications - Finish: Polished - Material: Aluminum - Bend Type: 60 deg elbow - Diameter: 3.5 in. - Radius: 4.5 in. - Leg Length: 5.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.